Shop All File Holders
Officemate
File Holder, Letter, 9 Compartment Trays
Mfr # 22122
Zoro # G1731371
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 11
- Color Black
- Length 9 in
- Width 13 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22122
- Zoro # G1731371
- UPC # 042491221229
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 9 in |
Width | 13 3/16 in |
Height | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 9 in |
Overall Width | 13 1/4 in |
Paper Size | A4, Letter |
Details
Item | Letter Tray |
Number of Compartments | 11 |
Color | Black |
Finish | Enamel |
Material | Plastic |
Product Type | Letter Tray |
File Orientation | Horizontal |
Stackable | Stackable |
Description
Letter Tray, File Size Letter, Number of Compartments 11, Black, Enamel Finish, Plastic, Length 9 in, Width 13 3/16 in, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For Up To 2W Steel Strapping (412413)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22102)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22236)
- OFFICEMATE File Holder/Drawer, Letter (26095)
- OFFICEMATE TRAY, SORTER SYSTEM, BK (OIC22102)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- Officemate File Holders