Shop All File Holders
Officemate
File Holder, Letter, (2) Horizontal
Mfr # 22236
Zoro # G0577184
original price:
$36.69
5% off
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 2
- Color Black
- Length 14 in
- Width 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 22236
- Zoro # G0577184
- UPC # 042491222363
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 14 in |
Width | 10 1/4 in |
Height | 6 in |
Overall Depth | 13 5/8 in |
Overall Width | 10 1/4 in |
Overall Height | 6 in |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 2 |
Color | Black |
Finish | Enamel |
Material | Plastic |
Product Type | Letter Tray |
File Orientation | Horizontal |
Stackable | Stackable |
Description
Letter Tray, File Size Letter, Number of Compartments 2, Black, Enamel Finish, Plastic, Length 14 in, Width 10 1/4 in, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- EPSON T078920S, 78, Claria Ink, Cyan/Light Cyan (T078920S)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- OFFICEMATE TRAY, LTR, SIDELOAD, BK, 2PK (OIC21022)
- OFFICEMATE File Holder/Drawer, Letter (26095)
- OFFICEMATE MemoHolder, 4x6 (22362)
- OFFICEMATE ORGANIZER, 2 WAY, 3 TIER (OIC22904)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- Officemate File Holders