Shop All File Holders
Officemate
File Holder, Letter, (2) Horizontal
Mfr # 22206
Zoro # G1256473
original price:
$40.95
9% off
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 2
- Color Black
- Length 14 in
- Width 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 22206
- Zoro # G1256473
- UPC # 042491222066
- Country of Origin United States
- Category File Holders
Dimensions
File Size | Letter |
Length | 14 in |
Width | 13 5/8 in |
Height | 6 in |
Overall Height | 6 in |
Overall Width | 13 5/8 in |
Overall Depth | 10 1/4 in |
Depth | 15.4" |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 2 |
Color | Black |
Finish | Enamel |
Material | Plastic |
Product Type | Letter Tray |
File Orientation | Horizontal |
Stackable | Stackable |
Description
Letter Tray, File Size Letter, Number of Compartments 2, Black, Enamel Finish, Plastic, Length 14 in, Width 13 5/8 in, Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Sharp MXC32FU1 Genuine OEM Fuser Unit - 120K Yield (MXC32FU1)
- U BRANDS Magnetic Dry Erase Board with Black MDF Frame, 24 x 18, White Surface (307U0001)
- BETTER OFFICE PRODUCTS Thank You Cards W/Envs, 4 Cover Designs, Blank Inside, All Occasions, Serinity Collection, 100PK (64522)
- BSC PREFERRED 8 x 4'' Manilla 13 Pt. Shipping Tags, 500PK (G10111)
- OFFICEMATE File Holder, Letter, (6) Vertical (22222)
- OFFICEMATE File Holder, Letter, (1) Vertical (26162)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22132)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- FELLOWES Step File, 6 Comp, Steel, 4 3/8x6.5x7 3/4 (72613)
- Officemate File Holders