Shop All Desk Accessories & Organizers
Officemate
Desk Organizer Set 5PC, Black
Mfr # 21546
Zoro # G911903794
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Material Plastic
- Overall Width 9 1/4 in
- Overall Depth 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 21546
- Zoro # G911903794
- UPC # 042491215464
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 9 1/4 in |
Overall Depth | 2 1/8 in |
Overall Height | 12 in |
Details
Item | Desk Organizer Set 5PC, Black |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Includes | Clip Dispenser/ Business Card Holder, Letter Tray, Memo Holder, Pencil Cup, Tape Dispenser |
Product Type | Desktop Organizer |
Description
Desk Organizer Set 5PC, Black, Material Plastic, Color Black, Number of Compartments 1, Includes Clip Dispenser/ Business Card Holder, Letter Tray, Memo Holder, Pencil Cup, Tape Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- SHARPIE Black Permanent Marker, Fine Tip (2178497)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- SAFCO Tower Break Room Organizer, Mesh (3290BL)
- Officemate Desk Accessories & Organizers