Shop All Desk Accessories & Organizers
Officemate
Desk Organizer, Color Clear
Mfr # 22824
Zoro # G0364682
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Overall Width 6 1/2 in
- Height 6 3/4 in
- Overall Depth 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22824
- Zoro # G0364682
- UPC # 042491228242
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 1/2 in |
Height | 6 3/4 in |
Overall Depth | 4 3/4 in |
Width | 5 1/4 in |
Overall Height | 5 3/4 in |
Depth | 6 in |
Details
Item | Desktop Organizer |
Number of Compartments | 11 |
Color | Clear |
Material | Plastic |
Includes | (2) Shallow Compartments, (3) Deep Compartments, (6) Swing-Out Compartments |
Product Type | Desktop Organizer |
Accessory Type | Desk Supply Organizer |
Application | Pen/Pencil Storage |
Description
Desktop Organizer, Width 5 1/4 in, Depth 6 in, Height 6 3/4 in, Material Plastic, Color Clear, Number of Compartments 11, Includes (2) Shallow Compartments, (3) Deep Compartments, (6) Swing-Out Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- THE BRUSH MAN Staples For Hammer Tacker, 5000PK (STAPLE-3/8)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Recycled Drawer Organizer (26032)
- REGENCY Regency Cain X-Base for 36-42 in. Table Tops- Black (MTBX30)
- Officemate Desk Accessories & Organizers