Shop All Dry Erase Board Accessories
Officemate
Cork Bar
Mfr # 29212
Zoro # G1729095
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 5/8 in
- Width 18 7/8 in
- Board Material Cork
- For Use Indoors
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 29212
- Zoro # G1729095
- UPC # 042491292120
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Height | 1 5/8 in |
Width | 18 7/8 in |
Details
Item | Bulletin Board Cork Bar |
Board Material | Cork |
For Use | Indoors |
Board Color | Natural |
Frame Color | Black |
Frame Material | Plastic |
Includes | (5) Push Pins |
Description
Bulletin Board Cork Bar, Board Material Cork, Frame Material Plastic, Width 18 7/8 in, Height 1 5/8 in, Board Color Natural, Frame Color Black, For Use Indoors, Includes (5) Push Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- BAND-IT Buckle, Gcs, 3/4, PK100 (C35699)
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Black Set of 24, 24PK (89311-PK)
- OFFICEMATE Heavy Duty Magnets, PK30 (92501)
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, MONTHS OF YEAR, BLACK/WHITE, 2in X 1in (FM1108)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- Officemate Dry Erase Board Accessories