Shop All Picture and Document Frames
Officemate
Certificate Holder
Mfr # 29172
Zoro # G1129861
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 10 in
- Material Plastic
- Width 12 1/2 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 29172
- Zoro # G1129861
- UPC # 042491291727
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 10 in |
Width | 12 1/2 in |
Depth | 1/2 in |
Overall Height | 10 in |
Overall Depth | 1/2 in |
Overall Width | 12 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Certificate Holder |
Product Type | Certificate Holder |
Features | Lockable |
Description
Certificate Holder, Material Plastic, Color Gray, Height 10 in, Width 12 1/2 in, Depth 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- RLM DISTRIBUTION SARO Bejeweled Portrait Photo Frame Silver (HO2657844)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 11'' Wide x 17'' High- Vertical/Portrait, 2PK (162708-2PK)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- NUDELL Metal Poster Frame 24x36 Black (31242)
- SECO 8.5 x 11 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475937)
- Officemate Picture and Document Frames