Shop All CD and DVD Storage
Officemate
CD/DVD Rack, Color Gray, Material Plastic
Mfr # 29132
Zoro # G1410875
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8
- Color Gray
- Material Plastic
- Product Type CD/DVD Vertical Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 29132
- Zoro # G1410875
- UPC # 042491291321
- Country of Origin China
- Category CD and DVD Storage
Details
Item | CD/DVD Vertical Rack |
Capacity | 8 |
Color | Gray |
Material | Plastic |
Product Type | CD/DVD Vertical Rack |
Description
CD/DVD Vertical Rack, Capacity 8, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gateway 6msbg (6MSBG GATEWAY)
- ILC Replacement for JBL Boombox Battery (BOOMBOX BATTERY JBL)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 10PK (MAX3428994)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- VAULTZ CD/DVD Sleeves, 1, White, PK100 (IDEVZ01096)
- C-LINE PRODUCTS Deluxe CD Ring Binder Storage Pages, Standard, Stores 4 CDs, 5 1316 x 11 116, 50PK (61958-CT)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK50 (IVR85826)
- IMATION Box Of 200 Slim Design Black Cd Jewel Cases Other Electrical Component (51122 41429)
- INNOVERA CD/DVD Binder Page Refills, 2-Sided, PK10 (IVR39301)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- Officemate CD and DVD Storage