Shop All Business Card Holders
Officemate
Business Card/Clip Holder
Mfr # 22332
Zoro # G2504801
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 in
- Width 4 3/4 in
- Height 1 3/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22332
- Zoro # G2504801
- UPC # 042491223322
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 3 in |
Width | 4 3/4 in |
Height | 1 3/8 in |
Overall Height | 1 3/8 in |
Overall Width | 4 3/4 in |
Overall Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Business Card Holder |
Color | Black |
Material | Plastic |
Product Type | Business Card/Clip Holder |
Description
Business Card/Paper Clip Holder, Black, Plastic, Length 3 In., Width 4-3/4 In., Height 1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4202G)
- UNIVERSAL Message Stamp, VOID, Pre-Inked One-Color, Blue (UNV10071)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- AVERY Business Cards 2" x 3.5", Sure, PK1000 (8471)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252010)
- RAIKA Business Card Holder Brown (RM 112 BROWN)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, PK10 (70238)
- KANTEK Business Card Holder, Clear, Acrylic (KTKAD30)
- WOODEN MALLET 12 Pocket Countertop Business Card Holder in Light Oak (WO599289)
- ROLODEX Rotary Card File, 400 Card, Black (67236)
- Officemate Business Card Holders