Shop All Desk Accessories & Organizers
Officemate
Achieva Desk Organizer, PK2
Mfr # 26219
Zoro # G4782787
product price: $26.45
/pk 2, $13.23/ea
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes 2 desk organizers
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 26219
- Zoro # G4782787
- UPC # 194629087013
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Color | Black |
Material | Plastic |
Includes | 2 desk organizers |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Separate compartments for all your daily needs. Stylish and innovative designs. Clean lines and compact footprint makes this an efficient means to organize your workspace. 5 Separate storage areas - 2 for pens/pencils, 1 for clips, 1 for sticky notes, and 1 for extra paper, notes, or envelopes. Made from 30 percent post consumer recycled plastic. Sold as a pack of 2 organizers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 2 ply Tab Kraft Fastener Folders Letter, PK50 (17214)
- ZORO SELECT Heat Activated Shrink Bands 25mm x 192mm (5URV0)
- HSM OF AMERICA Paper Shredder, Strip-Cut, White (Pure 120)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 5 x 8, 25/BX (46058)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- OFFICEMATE Recycled Drawer Organizer (26032)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- DACASSO Chocolate Brown Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-3402)
- Officemate Desk Accessories & Organizers