Shop All Clipboards
This Product is Discontinued
Officemate
8-1/2" x 11" Storage Clipboard 1/2", Charcoal (Discontinued)
Mfr # 83303
Zoro # G4131429
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Color Charcoal
- Width 10"
- Height 10-1/2"
- Storage Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 83303
- Zoro # G4131429
- UPC # 042491833033
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 10" |
Height | 10-1/2" |
Depth | 1-1/4" |
File Size | Letter |
Overall Width | 10 in |
Paper Size | Letter |
Details
Item | Slim Clipboard Storage Box |
Color | Charcoal |
Storage Capacity | 1/2" |
Features | Clasp Closure, Ergonomic Finger Grips |
Clip Type | Low Profile |
Includes | Dual-Power Calculator and Battery, Ergonomic Finger Grip, Pen/Pencil Compartment |
Storage Opening Type | Side |
Product Type | Storage Clipboard |
Description
Clip Type Low Profile, Color Charcoal, Storage Opening Type Side, Features Clasp Closure, Ergonomic Finger Grips, Includes Dual-Power Calculator and Battery, Ergonomic Finger Grip, Pen/Pencil Compartment, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.