Shop All Binders
Officemate
1" Officemate Book Rings, Pk100
Mfr # 99701
Zoro # G4132171
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1"
- Color Silver
- Material Nickel-Plated Steel
- Size 1"
- Ring Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 99701
- Zoro # G4132171
- UPC # 042491997018
- Country of Origin China
- Category Binders
Dimensions
Binder Ring Size | 1" |
Size | 1" |
Ring Size | 1 in |
Details
Color | Silver |
Material | Nickel-Plated Steel |
Item | Book Rings |
Ring Type | Round |
Weight | 0.95 lbs |
Ring Material(s) | Nickel-Plated Steel |
Description
OfficemateBookRings,1in,Box, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 4 1/4", White, 12/Case (204C)
- SEALED AIR - FASFIL Packing Paper, Roll, 1600 ft. L, 30" W (100776238)
- ZORO SELECT Power Adapter (MH12R98202G)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- OFFICEMATE Clipboard Storage Box with Binder - Charcoal (OF465244)
- AVERY Flexi-View 3 Ring Binder, 1" Round Rings (17688)
- AVERY 1" Round Presentation Binder, Gray (AVE17676)
- AVERY Binder Spine Inserts, 2" Capacity, 20/PK, White 20PK (AVE89107)
- BUSINESS SOURCE 0.5 in. Ring Binder - Red (BSN09965)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 1" Capacity, Black (UNV31401***)
- CARDINAL 3" Clear View D-Ring Binder, Easy Open, White (10330)
- Officemate Binders