Shop All Sofas & Love Seats
Office Star
Sofa, 29" x 33-1/4", Upholstery Color: Black
Mfr # SL2913S-U6
Zoro # G5420709
product price: $872.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Weight Capacity 675 lb
- Series OSP Furniture
- Frame Material Aluminum
- Overall Depth 29 1/4 in
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # SL2913S-U6
- Zoro # G5420709
- UPC # 090234201458
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29 1/4 in |
Overall Height | 32 in |
Seat Height | 18 in |
Overall Width | 70 1/2 in |
Details
Weight Capacity | 675 lb |
Series | OSP Furniture |
Frame Material | Aluminum |
Frame Color | Silver |
Standards | ANSI/BIFMA |
Assembled/Unassembled | Unassembled |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Description
Sofa, Overall Width 70 1/2 in, Overall Depth 29 1/4 in, Overall Height 32 in, Frame Color Silver, Weight Capacity 675 lb, Unassembled, Seat Height 18 in, Frame Material Aluminum, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- HON Leg Post, Adjustable, 1"Dia x 25"-35"H, 4/CT, Platinum 4PK (HONB4LEGT1)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- FLASH FURNITURE Loveseat, 25-1/4" x 27", Upholstery Color: White (ZB-803-LS-WH-GG)
- FLASH FURNITURE Washington Park Sofa, Black Leather (SL-SF918-3-BLK-GG)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- FUN FURNISHINGS Purple Micro Suede Sofa Sleeper (10206)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 3-Seater Sofa (150-8762)
- LESRO Siena Lounge Reception Loveseat, Black, MD Black Upholstery (SN1501)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- Office Star Sofas & Love Seats