Shop All Waiting Room & Guest Chairs
Office Star
Ox Blood Traditional Guest Chair, 24 1/2" W 24-1/2" L 30" H, Padded, Vinyl Seat
Mfr # TV230-JT4
Zoro # G5420009
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Color Ox Blood
- Seat Material Vinyl
- Overall Height 30"
- Overall Width 24 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # TV230-JT4
- Zoro # G5420009
- UPC # 902341461000
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30" |
Overall Width | 24 1/2" |
Overall Depth | 24-1/2" |
Seat Width | 24 1/2 in |
Back Height | 13 in |
Height | 30" |
Seat Depth | 20 1/2 in |
Back Width | 23 3/4 in |
Width | 24-1/2" |
Seat Height Max. | 18.50" |
Depth | 24.5" |
Seat Height | 19 in |
Description
Captain's Chair, Back Color Red, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 24 1/4 in, Overall Height 30 5/8 in, Overall Width 25 1/8 in, Product Type Captain's Chair, Seat Color Red, Seat Depth 20 1/2 in, Seat Height 19 in, Seat Material Vinyl, Seat Width 24 1/2 in, Standards Greenguard Certified, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 13 in, Back Width 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 42 in W, 72 in L (4EEZ2)
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- OFFICE STAR Navy Blue Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-225)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- LUMISOURCE Clara Dining Chair in Black and Clear, PK 2 (CH-CLRA BK+CL2)
- Office Star Seating