Shop All Task Chairs
Office Star
Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black
Mfr # 13-37N20D
Zoro # G5420060
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style No Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 27-1/2" to 32-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 13-37N20D
- Zoro # G5420060
- UPC # 090234124177
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 27-1/2" to 32-1/2" |
Seat Width | 19-1/2" |
Seat Depth | 20" |
Back Height | 19" |
Overall Depth | 25-1/2" |
Overall Height | 51" |
Overall Width | 21-1/4" |
Back Width | 20" |
Seat Height Max. | 32-1/2" |
Seat Height Min. | 27-1/2" |
Seat-Depth | 20" |
Description
Task Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, 34" Square, Vinyl Top, Black Color (C696BP14BLK1E)
- SJOBERGS Storage Cabinet, 17"H x 18"W x 38"D, Wood Beige (SJO-33374)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- BOSS Task Chair, Adjustable, Black (B996)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black (GO-1574-BK-GG)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- HON Leather Task Chair, Black (H5701.SB11.T)
- Office Star Office Chairs