Shop All Desk Chairs
Office Star
Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, White
Mfr # 317W-W11C1F2W
Zoro # G5421582
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color White
- Seat Height Range 18-3/4" to 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 317W-W11C1F2W
- Zoro # G5421582
- UPC # 090234016786
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/4" to 23" |
Seat Width | 21-1/4" |
Seat Depth | 19-3/4" |
Back Height | 22-3/4" |
Overall Depth | 26-3/4" |
Overall Width | 28-1/2" |
Seat Height Max. | 20-1/4" |
Overall Height | 44-3/4" |
Back Width | 22" |
Seat Height Min. | 17-3/4" |
Height | 42.8" |
Width | 28.5" |
Depth | 26.3" |
Seat-Depth | 19-3/4" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- REGENCY 30 D X 66 W X 29 H, Ash Grey, Wood (LDP6630AG)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- Office Star Desk Chairs