Shop All Desk Chairs
Office Star
Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black
Mfr # 6236
Zoro # G5419552
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/4" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # 6236
- Zoro # G5419552
- UPC # 090234061762
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22-1/2" |
Seat Width | 21-3/4" |
Seat Depth | 20-1/2" |
Back Height | 24" |
Back Width | 21-1/2" |
Overall Width | 28-1/2" |
Overall Depth | 27" |
Overall Height | 44-1/2" |
Seat Height Min. | 18-1/4" |
Seat Height Max. | 22-1/2" |
Width | 28.5" |
Depth | 27" |
Height | 44.5" |
Seat-Depth | 20-1/2" |
Description
Managers Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-VHBCH-MB-CR-T0-A1-CF-RG-8540)
- Office Star Office Chairs