Shop All Desk Chairs
Office Star
Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple
Mfr # 5200W-512
Zoro # G5421567
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Purple
- Seat Height Range 16-3/4" to 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 5200W-512
- Zoro # G5421567
- UPC # 090234108832
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 16-3/4" to 19-1/2" |
Seat Width | 20-1/2" |
Seat Depth | 19-1/2" |
Back Height | 19" |
Overall Height | 38" |
Overall Width | 26" |
Seat Height Min. | 16-3/4" |
Overall Depth | 26-3/4" |
Seat Height Max. | 19-1/2" |
Back Width | 20-1/2" |
Depth | 26.8" |
Width | 26" |
Height | 38" |
Seat-Depth | 19-1/2" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- HON Side Chair, Mesh, Loop, Black (HON2285VA10)
- Office Star Office Chairs