Shop All Desk Chairs
Office Star
Managerial Chair, Leather, 18-1/4" to 22-1/2" Height, Black
Mfr # 6876
Zoro # G5420998
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Managerial Chair
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/4" to 22-1/2"
- Seat Width 21.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 6876
- Zoro # G5420998
- UPC # 090234061847
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/4" to 22-1/2" |
Seat Width | 21.50" |
Seat Depth | 21" |
Back Height | 24" |
Back Width | 21.50" |
Seat Height Min. | 18.25" |
Depth | 30.3" |
Height | 44.8" |
Width | 28.3" |
Seat Height Max. | 22.50" |
Description
Managers Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Red and Polished Chrome (AC029-RD)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- HON Mesh, Padded T-Bar, Black (HONI2M2AMLC10TK)
- Office Star Desk Chairs