Shop All Sofas & Love Seats
Office Star
Loveseat, 29-1/4" x 32", Upholstery Color: Black
Mfr # SL2912S-U6
Zoro # G2400427
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Weight Capacity 500 lb
- Series OSP Furniture
- Frame Material Aluminum
- Overall Depth 29 1/4 in
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # SL2912S-U6
- Zoro # G2400427
- UPC # 090234201434
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29 1/4 in |
Overall Height | 32 in |
Seat Width | 42" |
Seat Height | 18 1/4 in |
Back Height | 13-3/4" |
Seat Depth | 20-1/2" |
Overall Width | 51 1/2 in |
Back Width | 50" |
Details
Weight Capacity | 500 lb |
Series | OSP Furniture |
Frame Material | Aluminum |
Category Type | Loveseat |
Seat Color | Black |
Back Color | Black |
Seat Material | Faux Leather |
Standards | ANSI/BIFMA |
Item | Loveseat |
Back Material | Faux Leather |
Upholstery Color | Black |
Arm Style | Fixed |
Assembled/Unassembled | Unassembled |
Frame Color | Silver |
Description
Loveseat, Overall Width 51 1/2 in, Overall Depth 29 1/4 in, Overall Height 32 in, Frame Color Silver, Weight Capacity 500 lb, Unassembled, Seat Height 18 1/4 in, Frame Material Aluminum, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- FLASH FURNITURE Navy Velvet Split Back Futon Sofa - Wooden Legs (HC-1044-NV-GG)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Tufted 2-Seater Loveseat (140-7549)
- LESRO Siena 3 Seat Tandem Seating No Center Arms, Walnut, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels (SN3101)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Gray (IS-IT2231-4PCSEC-GRY-GG)
- FLASH FURNITURE Gray Faux Linen Split Back Futon Sofa-Wooden Legs (HC-1035-GY-GG)
- Office Star Sofas & Love Seats