Shop All Executive Chairs
Office Star
Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black
Mfr # 8201
Zoro # G5421153
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 16-1/4" to 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 8201
- Zoro # G5421153
- UPC # 090234820109
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Dimensions
Seat Height Range | 16-1/4" to 19" |
Seat Width | 20" |
Seat Depth | 20" |
Back Height | 21" |
Seat Height Min. | 16-1/4" |
Back Width | 20" |
Overall Width | 25-3/4" |
Seat Height Max. | 19" |
Overall Height | 37-3/4" |
Overall Depth | 27-1/4" |
Seat-Depth | 20" |
Description
Executive Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- OFFICE STAR Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black (8200)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- SERTAPEDIC Executive Chair, Black (48965)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- Office Star Executive Chairs