Shop All Arm, Back, and Foot Rests
Office Star
Headrest, For Mfr No 5540, Fabric/Nylon
Mfr # HRM003
Zoro # G8012496
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Mesh
- Width 15"
- Height 13-1/2"
- Standards Greenguard Certification, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # HRM003
- Zoro # G8012496
- UPC # 090234200499
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 15" |
Height | 13-1/2" |
Depth | 6.5" |
Overall Width | 8 in |
Overall Height | 13 1/2 in |
Overall Length | 15 in |
Details
Item | Headrest |
Color | Black |
Material | Mesh |
Standards | Greenguard Certification, TAA Compliant |
Series | Space |
Type | For Mfr. No. 5540 |
For Use With | Mfr. Part No. 335-37N1P3, Mfr. Part No. 335-77N1P3 |
Product Type | Head Rest |
Description
Headrest, Color Black, Features Not Applicable, Material Mesh, Overall Height 13 1/2 in, Overall Length 15 in, Overall Width 8 in, Product Type Head Rest, For Use With Mfr. Part No. 335-37N1P3, Mfr. Part No. 335-77N1P3, Standards Greenguard Certification, TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Tobin Vintage Classic and Traditional Ash Walnut Finished Wood Full Size Arched Headboard (181-11124-Zoro)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- BIGGIES SCENES Window Well Scenes-Island Cove, 80 in wide x 40 in high (BG-WW-ICV-80)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- BOSS Executive Chair, Nylon Base, Overall 51" H (B7101)
- SYBA SYBA SY-ACC65065 Adjustable Ergonomic Metal Computer Foot Rest (SY-ACC65065)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES FOOTREST, ADJ, W/MICR, BK/SR (FEL8035001)
- Office Star Arm, Back, and Foot Rests