Shop All Folding Chairs
Office Star
Folding Chair, Black, PK4
Mfr # FC8000NP-3
Zoro # G5420307
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Work Smart
- Seat Material Plastic
- Frame Color Black
- Back Material Plastic
- Arm Style No Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # FC8000NP-3
- Zoro # G5420307
- UPC # 090234203032
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Height | 17 3/4 in |
Seat Width | 16 in |
Overall Height | 32 in |
Back Height | 9 1/2 in |
Seat Depth | 16 1/2 in |
Overall Depth | 20 1/2 in |
Back Width | 19 in |
Overall Width | 19 in |
Details
Item | Folding Chair |
Series | Work Smart |
Seat Color | Black |
Seat Material | Plastic |
Frame Color | Black |
Back Material | Plastic |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Standards | ANSI/BIFMA |
Green Certification or Other Recognition | GREENGUARD Certified |
Caster Type | None |
Assembled/Unassembled | Assembled |
Cushion Thickness | Not Padded |
Back Color | Black |
Style | Folding Chair |
Description
Folding Chair, Work Smart Series, Overall Height 32 in, Overall Width 19 in, Overall Depth 20 1/2 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 1/2 in, Back Height 9 1/2 in, Back Width 19 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- FLASH FURNITURE Folding Chair, Mahogany w/Padded Seat (XF-2903-MAH-WOOD-GG)
- FLASH FURNITURE Twisted Folding Chair, Citron (HF3-CITRON-GG)
- FLASH FURNITURE Navy Fabric Folding Chair (2-HA-MC320AF-NVY-GG)
- FLASH FURNITURE Navy Fabric Folding Chair (4-HA-MC309AF-NVY-GG)
- Office Star Folding Chairs