Shop All Executive Chairs
Office Star
Fabric 23-1/2", Fixed Arms
Mfr # EX2654-227
Zoro # G5421059
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed Arms
- Seat Material Fabric
- Seat Color Burgundy
- Seat Height Range 23-1/2"
- Seat Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # EX2654-227
- Zoro # G5421059
- UPC # 090234049784
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 23-1/2" |
Seat Width | 21" |
Seat Depth | 20" |
Back Height | 25" |
Overall Depth | 27" |
Back Width | 21" |
Overall Width | 26" |
Overall Height | 45" |
Seat Height Max. | 23-1/2" |
Seat Height Min. | 19-1/4" |
Seat-Depth | 20" |
Description
Executive Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- DESIGN TOSCANO Porcelain Phrenology Head Statue (SP020)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- OFFICE STAR Vinyl Executive Chair, 20-1/4" to 23", Fixed Arms, Brown (TEX228-JT4)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Red (EC6583-EC4)
- OFFICE STAR Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black (8200)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- FLASH FURNITURE Executive Chair, Leather, 20" to 23" Height, Fixed Arms, Brown (CI-360-BRN-GG)
- HON Ignition Series Executive High-Back Chai, 27"W48"H, Loop (HIEH1.F.H.U.CU10.T.SB)
- Office Star Office Chairs