Shop All Desk Chairs
Office Star
Desk Chair, Mesh, Black
Mfr # 5505
Zoro # G5420173
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Mesh
- Seat Color Black
- Seat Width 20.50"
- Seat Depth 19.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 5505
- Zoro # G5420173
- UPC # 090234059837
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 20.50" |
Seat Depth | 19.50" |
Back Height | 20" |
Back Width | 20.50" |
Width | 26.5" |
Height | 37.3" |
Depth | 26.5" |
Description
Side Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Shepherd 1/2 In. Hi-Tip Rubber Furniture Leg Tip (3210)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15B)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 22-3/4" Height, Adjustable Arms, Black (86-M33BN2W)
- Office Star Seating