Shop All Desk Chairs
Office Star
Desk Chair, Fabric, Burgundy, 18-21"Seat Ht
Mfr # 2907-227
Zoro # G5419939
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Fabric
- Assembled/Unassembled Unassembled
- Adjustable Adjustable
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 2907-227
- Zoro # G5419939
- UPC # 090234022787
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Details
Office Chair Style | Desk Chair |
Seat Material | Fabric |
Item | Desk Chair |
Assembled/Unassembled | Unassembled |
Adjustable | Adjustable |
Style | Desk Chair |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Valencia Greyish Beige King Size Platform Bed (141-7836)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- OFFICE STAR Executive Chair, Mesh, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (25004)
- OFFICE STAR Knee Chair, Fabric, 22" to 25" Height, No Arms, Gray (KCW773)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Gray (GO-ST-6-GY-GG)
- Office Star Desk Chairs