Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray
Mfr # 43808-226
Zoro # G8104713
original price:
$344.99
31% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # 43808-226
- Zoro # G8104713
- UPC # 090234049166
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 3-1/2" |
Seat Width | 20" |
Seat Depth | 20 in |
Back Height | 19" |
Overall Depth | 25 1/2 in |
Seat Height Min. | 17 1/2 in |
Seat Height Max. | 21 in |
Overall Height | 34 1/4 in |
Overall Width | 25 in |
Back Width | 19 in |
Minimum Arm Height | 26 in |
Minimum Seat Height | 17 1/2 in |
Maximum Arm Height | 29 1/2 in |
Maximum Overall Height | 43 in |
Minimum Overall Height | 36 in |
Maximum Seat Height | 21 in |
Seat-Depth | 20" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 26 1/4 in, Overall Depth 23 1/4 in, Maximum Seat Height 21 in, Maximum Overall Height 43 in, Seat Color Gray, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Gray, Seat Depth 19 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Work Smart, Style Classification Not Applicable, Minimum Seat Height 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Between Round Table Tops, 42" Dia., Harvest (HBTTRND42.N.C.C)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 55X64 (MAX5564AL)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Off White and Nature (102GMC3)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- TUHOME Cox Office Chair, Nylon Base Black, Fixed Armrest, Black/Smoke (SNG7538)
- Office Star Desk Chairs