Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue
Mfr # 43808-225
Zoro # G5419640
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Navy Blue
- Seat Height Range 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 43808-225
- Zoro # G5419640
- UPC # 090234023296
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 3-1/2" |
Seat Width | 20" |
Seat Depth | 20" |
Back Height | 19" |
Back Width | 19" |
Overall Height | 43" |
Overall Depth | 25-1/2" |
Seat Height Max. | 21" |
Overall Width | 25" |
Seat Height Min. | 17-1/2" |
Seat-Depth | 20" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- OFFICE STAR Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black (75-47A773)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- FLASH FURNITURE Contemporary Chair, 11-1/2" Height, Black (TLH-094-BLACK-GG)
- Office Star Office Chairs