Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black
Mfr # 43808-231
Zoro # G5419613
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # 43808-231
- Zoro # G5419613
- UPC # 090234049289
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 3-1/2" |
Seat Width | 20" |
Seat Depth | 20" |
Back Height | 19" |
Seat Height Max. | 21" |
Back Width | 19" |
Seat Height Min. | 17-1/2" |
Overall Depth | 25-1/2" |
Overall Width | 25" |
Overall Height | 43" |
Seat-Depth | 20" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- FLOORTEX AntiSlip Mat 35"x47", Traditional Lip Shape, for Hard Floor/Carpet (FC128920LRA)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-226)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92892-30)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- OFFICE STAR Managerial Chair, Mesh, 16-3/4" to 19-1/2" Height, Adjustable Arms, Purple (5200W-512)
- Office Star Office Chairs