Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 20-1/2" Height, Adjustable Arms
Mfr # 36427-227
Zoro # G5419981
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Burgundy
- Seat Height Range 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 36427-227
- Zoro # G5419981
- UPC # 090234137313
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-1/2" |
Seat Width | 18-1/2" |
Seat Depth | 17-3/4" |
Back Height | 18-1/2" |
Overall Height | 44" |
Overall Depth | 23" |
Seat Height Max. | 20-1/2" |
Back Width | 16" |
Overall Width | 24-1/2" |
Seat Height Min. | 15-1/4" |
Seat-Depth | 17-3/4" |
Description
Desk Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Corinne Modern Light Grey Upholstered Ottoman (143-8145)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- BAXTON STUDIO Victoria Matte White 2 Storage Drawers Nightstand Bedside Table (116-6194)
- WHIRLPOOL Front Load Washer Door Latch Assembly (8181651)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Red (43808-227)
- OFFICE STAR Managerial Chair, Leather, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (27008)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- GLOBAL INDUSTRIAL 24 Hour Big & Tall Mesh Back Chair w/High Back & Adj. Arms, Synthetic Leather, Black (695643L)
- Office Star Office Chairs