Shop All Desk Chairs
Office Star
Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms
Mfr # 36427-226
Zoro # G8435201
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Gray
- Seat Height Range 20 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # 36427-226
- Zoro # G8435201
- UPC # 090234137306
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20 1/2- |
Seat Width | 18-1/2" |
Seat Depth | 17 3/4 in |
Back Height | 18-1/2" |
Overall Height | 44 in |
Seat Height Min. | 15 1/4 in |
Back Width | 16 in |
Seat Height Max. | 20 1/2 in |
Overall Depth | 23 in |
Overall Width | 24 1/2 in |
Minimum Arm Height | 24 1/4 in |
Maximum Overall Height | 44 in |
Maximum Seat Height | 20 1/2 in |
Minimum Seat Height | 15 1/4 in |
Seat-Depth | 17-3/4" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 24 1/2 in, Overall Depth 23 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 44 in, Seat Color Gray, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Gray, Seat Depth 17 3/4 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Not Applicable, Minimum Seat Height 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, King, Thread T300, 15" Pocket, PK6 (1A38222)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- KASON Inside Release, 4" (10486A00400)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- OFFICE STAR Desk Chair, Fabric, 20 1/2- Height, Adjustable Arms (36427-225)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- OFFICE STAR Desk Chair, Fabric, 19" to 22-1/2" Height, Adjustable Arms, Black (2907-231)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- Office Star Desk Chairs