Shop All Folding Chairs
Office Star
Chair, Folding, Fabric/Metal, PK2
Mfr # 84220-30
Zoro # G5420429
product price: $425.99
/pk 2, $213.00/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro line II
- Seat Color Coal
- Seat Material Fabric
- Frame Color Titanium
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 84220-30
- Zoro # G5420429
- UPC # 090234239680
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Width | 18 1/4 in |
Overall Width | 24 in |
Back Height | 20 3/4 in |
Seat Height | 19 1/4 in |
Overall Height | 36 1/2 in |
Seat Depth | 19 in |
Overall Depth | 23 3/4 in |
Back Width | 21 1/2 in |
Description
Folding Chair, Pro line II Series, Overall Height 36 1/2 in, Overall Width 24 in, Overall Depth 23 3/4 in, Seat Height 19 1/4 in, Seat Width 18 1/4 in, Seat Depth 19 in, Back Height 20 3/4 in, Back Width 21 1/2 in, Seat Color Coal, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Unassembled, Cushion Thickness 2 1/2 in, Arm Style No Arm, Weight Capacity 250 lb, Caster Type Carpet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL75)
- DESIGNS OF DISTINCTION 4" Soft Gold Metal Sleeve (01SLV4GL1)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- FLASH FURNITURE 3Pack Brown Rattan Patio Chair with Dark Red Frame (3-SDA-AD632009D-1-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, White (RUT-I-WHITE-GG)
- FLASH FURNITURE 4PK Commercial Grade Gray Plastic Folding Chairs (4-LE-L-3-W-GY-GG)
- Office Star Folding Chairs