Shop All Folding Chairs
Office Star
Chair, Folding, Fabric/Metal, Coal, PK2
Mfr # 84440-30
Zoro # G5420517
original price:
$407.96
5% off
new price: $385.99
/pk 2, $193.00/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro line II
- Seat Color Coal
- Seat Material Fabric
- Frame Color Titanium
- Back Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 84440-30
- Zoro # G5420517
- UPC # 090234238935
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Height | 19 1/4 in |
Overall Depth | 23 3/4 in |
Overall Height | 36 1/2 in |
Back Width | 21 1/2 in |
Back Height | 20 3/4 in |
Overall Width | 24 in |
Seat Width | 18 1/2 in |
Seat Depth | 19 in |
Description
Folding Chair, Pro Line II Series, Overall Height 36 1/2 in, Overall Width 24 in, Overall Depth 23 3/4 in, Seat Height 19 1/4 in, Seat Width 18 1/2 in, Seat Depth 19 in, Back Height 20 3/4 in, Back Width 21 1/2 in, Seat Color Coal, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Unassembled, Cushion Thickness 2 1/2 in, Arm Style Fixed, Weight Capacity 250 lb, Caster Type Carpet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- REGENCY Regency M Lightweight Stackable Sturdy Breakroom Chair (8 pack)- Blue (4700BE8PK)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-B-5-GG)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- FLASH FURNITURE Folding Chair -Red Plastic - Event Chair (LE-L-3-RED-GG)
- Office Star Seating