Shop All Folding Chairs
Office Star
Chair, Folding, Fabric/Metal, 250 lb., PK2
Mfr # 83220-30
Zoro # G5420541
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro line II
- Seat Color Coal
- Seat Material Fabric
- Frame Color Titanium
- Back Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Star
- MFR # 83220-30
- Zoro # G5420541
- UPC # 090234239673
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Height | 34 in |
Seat Width | 18 in |
Back Width | 18 1/2 in |
Back Height | 14 1/4 in |
Overall Width | 24 1/2 in |
Seat Depth | 19 in |
Overall Depth | 22 in |
Seat Height | 19 1/4 in |
Description
Folding Chair, Pro Line II Series, Overall Height 34 in, Overall Width 24 1/2 in, Overall Depth 22 in, Seat Height 19 1/4 in, Seat Width 18 in, Seat Depth 19 in, Back Height 14 1/4 in, Back Width 18 1/2 in, Seat Color Coal, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Plastic, Frame Material Metal, Unassembled, Cushion Thickness 2 1/2 in, Arm Style No Arm, Weight Capacity 250 lb, Caster Type Carpet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18BN)
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- OFFICE STAR Chair, Folding, Fabric/Metal, PK2 (84220-30)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- ZORO SELECT Folding Chair, Blow Molded, White (4NHN5)
- FLASH FURNITURE HERCULES Series White Wood Folding Chair with Vinyl Padded Seat (2-XF-2901-WH-WOOD-GG)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- Office Star Folding Chairs