Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx84" H, Mahogany
Mfr # LBC361284-MAH
Zoro # G5420788
product price: $251.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 6
- Depth 12 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # LBC361284-MAH
- Zoro # G5420788
- UPC # 090234157885
- Country of Origin Taiwan, Province of China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 84 in |
Width | 36 in |
Details
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 6 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Shelf Adjustments | Fixed |
Assembly | Required |
Material | Wood |
Features | Adjustable Shelf, Impact Resistant Edge, Smooth Edge, Laminated, Adjustable Leveler |
Application | Multipurpose |
Description
Bookcase, Material Wood, Color Mahogany, Number of Shelves 6, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Espresso (LBC361284-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- SAFCO ValueMate Economy Bookcase, 6-Shelf, Gray (7174GR)
- Office Star Bookcases & Bookshelves