Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx60" H, Mahogany
Mfr # LBC361260-MAH
Zoro # G5419141
product price: $180.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 4
- Depth 12 in
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # LBC361260-MAH
- Zoro # G5419141
- UPC # 090234157632
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 60 in |
Width | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 4 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Shelf Adjustments | Fixed |
Material | Wood |
Assembly | Required |
Features | Impact Resistant Edge, Adjustable Shelf, Laminated, Adjustable Leveler, Smooth Edge |
Application | Multipurpose |
Description
Bookcase, Material Wood, Color Mahogany, Number of Shelves 4, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- NUDELL Award Plaques, Horizontal/Vertical, 13"x10-1/2", Black Marble (NUD18815M)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17632)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Espresso (LBC361284-ESP)
- SAUDER Grand Coast Bookcase With Doors Dln (433247)
- Office Star Bookcases & Bookshelves