Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx48" H, Mahogany
Mfr # LBC361248-MAH
Zoro # G5419318
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 3
- Depth 12 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # LBC361248-MAH
- Zoro # G5419318
- UPC # 090234157519
- Country of Origin Taiwan, Province of China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 48 in |
Width | 36 in |
Details
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 3 |
Color | Mahogany |
Shelf Capacity | 100 lb |
Shelf Adjustments | Fixed |
Assembly | Required |
Material | Wood |
Features | Adjustable Leveler, Impact Resistant Edge, Smooth Edge, Laminated, Adjustable Shelf |
Application | Multipurpose |
Description
Bookcase, Material Wood, Color Mahogany, Number of Shelves 3, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- TOWELSOFT Women Plush Shawl Collar Robe, Fleece Bathrobe, White L/XL (PLH-RB-Wh-L)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2423)
- Office Star Bookcases & Bookshelves