Shop All Bookcases & Bookshelves
Office Star
Bookcase, 36" Wx12" Dx48" H, Espresso
Mfr # LBC361248-ESP
Zoro # G5419220
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unassembled
- Series OSP Furniture
- Number of Shelves 3
- Depth 12 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # LBC361248-ESP
- Zoro # G5419220
- UPC # 090234157489
- Country of Origin Taiwan, Province of China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 48 in |
Width | 36 in |
Details
Item | Bookcase |
Type | Unassembled |
Series | OSP Furniture |
Number of Shelves | 3 |
Color | Espresso |
Shelf Capacity | 100 lb |
Assembly | Required |
Shelf Adjustments | Fixed |
Material | Wood |
Features | Smooth Edge, Laminated, Impact Resistant Edge, Adjustable Shelf, Adjustable Leveler |
Application | Multipurpose |
Description
Bookcase, Material Wood, Color Espresso, Number of Shelves 3, Shelf Capacity 100 lb, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Cherry (LBC361230-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- OFFICE STAR Bookcase, 36" Wx12" Dx30" H, Mahogany (LBC361230-MAH)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- Office Star Bookcases & Bookshelves