Shop All Waiting Room & Guest Chairs
Office Star
Black Visitors Chair, 26 1/2" W 27" L 37-3/4" H, Height Adjustable Angled, AirGrid(R) Seat
Mfr # 5565
Zoro # G5421138
original price:
$265.32
9% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Height Adjustable Angled
- Seat Color Black
- Seat Material AirGrid(R)
- Overall Height 37-3/4"
- Overall Width 26 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 5565
- Zoro # G5421138
- UPC # 090234102762
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 37-3/4" |
Overall Width | 26 1/2" |
Overall Depth | 27" |
Seat Width | 20 1/2" |
Seat Depth | 21 in |
Back Width | 20 1/2 in |
Seat Height | 18-1/4" |
Back Height | 18 1/2" |
Width | 26-1/2" |
Description
Frame Chair, Back Color Black, Back Material Fabric, Frame Color Black, Frame Material Steel, Overall Depth 27 1/4 in, Overall Height 37 7/8 in, Overall Width 26 1/2 in, Product Type Frame Chair, Seat Color Black, Seat Depth 21 in, Seat Height 19 1/4 in, Seat Material Fabric, Seat Width 20 1/2 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms Yes, Assembly Unassembled, Back Height 19 in, Back Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO The Hear-No, See-No, Speak-No Evil Monkeys Statue (PD0093)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- BAXTON STUDIO Umar Modern Industrial Walnut Brown Finished Wood and Black Metal Coffee Table (225-12575-ZORO)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- OFFICE STAR Navy Blue Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-225)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- Office Star Office Chairs