Shop All Waiting Room & Guest Chairs
Office Star
Black Club Chair, 31 1/4" W 29-1/4" L 32" H, Fixed, Leather Seat, Collection: Lounge Seating Series
Mfr # SL2911S-U6
Zoro # G5420718
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 32"
- Overall Width 31 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # SL2911S-U6
- Zoro # G5420718
- UPC # 090234201243
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Width | 31 1/4" |
Overall Depth | 29-1/4" |
Seat Depth | 20 1/2 in |
Back Height | 13 3/4" |
Back Width | 30 in |
Seat Width | 21 1/4" |
Width | 31-1/4" |
Seat Height | 19 in |
Description
Club Chair, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Wood, Overall Depth 29 3/8 in, Overall Height 32 3/4 in, Overall Width 31 1/4 in, Product Type Club Chair, Seat Color Black, Seat Depth 19 3/4 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 20 in, Standards ANSI/BIFMA, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Swivel, Adjustable Arms No, Assembly Unassembled, Back Height 15 in, Back Width 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- KENNEY MFG Curtain Rd Dbl28-48Offwt (KN521)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- OFFICE STAR Navy Blue Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-225)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- Office Star Seating