Shop All Desk Chairs
Office Star
Big and Tall Chair, Leather, 20-5/16" to 23-1/8" Height, Adjustable Arms, Black
Mfr # 75-47A773
Zoro # G8320794
original price:
$578.99
7% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 20-5/16" to 23-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Star
- MFR # 75-47A773
- Zoro # G8320794
- UPC # 090234124160
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20-5/16" to 23-1/8" |
Seat Width | 21-1/2" |
Seat Depth | 21 in |
Back Height | 21-3/4" |
Seat Height Max. | 23 in |
Overall Width | 28 1/2 in |
Overall Depth | 27 in |
Seat Height Min. | 20 1/4 in |
Overall Height | 45 1/2 in |
Back Width | 21 1/2 in |
Width | 30.3" |
Height | 44.5" |
Depth | 28.8" |
Maximum Seat Height | 23 1/8 in |
Maximum Arm Height | 32 1/4 in |
Minimum Overall Height | 42 3/4 in |
Minimum Arm Height | 26 1/4 in |
Minimum Seat Height | 20 3/8 in |
Notional Size | Big and Tall |
Maximum Overall Height | 45 5/8 in |
Seat-Depth | 21" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 28 5/8 in, Overall Depth 27 1/8 in, Maximum Seat Height 23 1/8 in, Maximum Overall Height 45 5/8 in, Seat Color Black, Frame Color Black, Seat Thickness 4 9/16 in, Back Color Black, Seat Depth 21 in, Seat Width 21 1/2 in, Seat Material Leather, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Space, Style Classification Not Applicable, Minimum Seat Height 20 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/2" Digital Wall Clock, Black (DIG-4B)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- VIVE HEALTH Knee Pillow White (CSH1042WHT)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Blue (43808-225)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- Office Star Desk Chairs