Shop All Chips, Pretzels and Popcorn
Office Snax
Soft & Candy Chewy
Mfr # OFX00656
Zoro # G106170871
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Assorted
- Size 5 lb
- Snack Food Type Candy
- Product Type Candy
- Package Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00656
- Zoro # G106170871
- UPC # 851148006566
- Country of Origin Canada
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 5 lb |
Details
Flavor | Assorted |
Snack Food Type | Candy |
Item | Candy |
Product Type | Candy |
Package Type | Box |
Packs per Case | 1 |
Description
Candy, Packs per Case 1, Product Type Candy, Flavor Assorted, Pack Size 5 lb, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Drain Pump (6-2022030)
- MANITOWOC ICE Hot Gas Valve 115V (040008541)
- CRESTWARE Orange 64 oz Coffee Decanter (PD64D)
- NUTRICHEF 20-Piece Kitchenware Pots and Pans Set (NCCW20S)
- OFFICE SNAX Honey Wheat Braided Pretzels, Black/White (OFX6270)
- OFFICE SNAX Peanut Butter Filled Pretzels, 1.5lb, Blue/White (OFX3598)
- OFFICE SNAX Fancy Mix Candy Lb (OFX00671)
- OFFICE SNAX Assorted All Sizes, Doggie Biscuits (OFX00041)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- BAF WHIPP Basic American Foods Mashed Potatoes With Vitamin C 5.75lbs Can, PK6 (10217)
- BRILL Fudge Icing Transmart Pail 23lbs (10202893)
- Office Snax Chips, Pretzels and Popcorn