Shop All Cream and Creamers
Office Snax
Snax Non- Dairy Creamer 12 oz.
Mfr # 00020
Zoro # G4492446
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Product Type Snax Non- Dairy Creamer 12 oz.
- Packing Type Canister
- Standards Kosher Certified
- Flavor Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # 00020
- Zoro # G4492446
- UPC # 856924000202
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Non-Dairy Creamer |
Capacity | 12 oz |
Product Type | Snax Non- Dairy Creamer 12 oz. |
Packing Type | Canister |
Standards | Kosher Certified |
Flavor | Regular |
Items per Pack | 1 |
Description
Non-Dairy Creamer, Product Type Snax Non- Dairy Creamer 12 oz., Packs per Case 1, Items per Pack 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS PETE Texas Pete Hot Sauce 6 oz. Bottles, PK12 (1.00110)
- LIQUID DEATH LIQUIDTH SPRKLNG LME 19.2OZ (222)
- ALLPOINTS Allpoints 26-4059 #12 Ring for Meat Grinder Cylinder (264059)
- VOLLRATH Cast Heater, 120V 1440W (44262-1)
- OFFICE SNAX Non Dairy Creamer Canister, 12 oz, PK24 (OFX00020G)
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- OFFICE SNAX Creamer, Nondairy, 12 oz., PK24 (00020CT)
- OFFICE SNAX Non Dairy Creamer Packet, 2.2g, PK800 (OFX00022)
- OFFICE SNAX Powder Creamer Canister, 12oz., PK24 (0020CT)
- CHEFS FINEST Creamer Non Dairy 1lbs, PK18 (91306)
- COFFEE MATE Liquid Coffee Creamer, Snickers, 0.38oz Mini Cups, PK200 (61425)
- Office Snax Cream and Creamers