Shop All Cream and Creamers
Office Snax
Powder Creamer Canister, 12oz., PK24
Mfr # 0020CT
Zoro # G5107299
product price: $85.95
/pk 24, $3.58/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 oz
- Product Type Powder Creamer Canister,12oz.,PK24
- Flavor Regular
- Packing Type Canister
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # 0020CT
- Zoro # G5107299
- UPC # 856924000202
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Powder Creamer |
Capacity | 12 oz |
Product Type | Powder Creamer Canister,12oz.,PK24 |
Flavor | Regular |
Packing Type | Canister |
Standards | Kosher Certified |
Items per Pack | 1 |
Description
Powder Creamer, Product Type Powder Creamer Canister,12oz.,PK24, Packs per Case 24, Items per Pack 1, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chef Knife, 9 In (M20609)
- HATCO Lamp - Ptfe120V, 60W For - Part# 02-30-265-00 (02-30-265-00)
- SAUER Sauer Mustard 5.5g Pouch, PK200 (06318)
- AMERICAN METALCRAFT Pizza Cutting Board, 4 or 8 Slice (MPCUT4)
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- OFFICE SNAX Non Dairy Creamer Packet, 2.2g, PK800 (OFX00022)
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- OFFICE SNAX Non Dairy Creamer Canister, 12 oz, PK24 (OFX00020G)
- OFFICE SNAX Creamer, Nondairy, 12 oz., PK24 (00020CT)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla/Hazelnut/Orig, 0.38oz Cup, PK150 (46193CT)
- COFFEE MATE Coffee-mate Hazelnut Liquid Creamer, PK50 (005000035180)
- Office Snax Dairy