Shop All Chips, Pretzels and Popcorn
Office Snax
Peppermint Puffs Candy Lb
Mfr # OFX00661
Zoro # G006170865
original price:
$73.68
5% off
new price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Peppermint
- Size 5 lb
- Snack Food Type Candy
- Product Type Candy Mints
- Packs per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00661
- Zoro # G006170865
- UPC # 851148006610
- Country of Origin Mexico
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 5 lb |
Details
Flavor | Peppermint |
Snack Food Type | Candy |
Product Type | Candy Mints |
Item | Candy Mints |
Packs per Case | 1 |
Package Type | Box |
Items per Pack | 450 |
Description
Candy Mints, Packs per Case 1, Product Type Candy Mints, Flavor Peppermint, Items per Pack 450, Pack Size 5 lb, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING PRODUCTS Coupling (18999)
- ALLPOINTS Adapter #79 (263004)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt011 (DT-011)
- T&S BRASS B-2108 BLUE EPACT2005 SPRAY FA (017288-45)
- OFFICE SNAX Soft & Candy Chewy (OFX00656)
- OFFICE SNAX Peanut Butter Filled Pretzels, 1.5lb, Blue/White (OFX3598)
- OFFICE SNAX Lick Stix Candy Value (OFX00654)
- OFFICE SNAX Fancy Mix Candy Lb (OFX00671)
- OFFICE SNAX Honey Wheat Braided Pretzels, Black/White (OFX6270)
- CHEETOS Cheetos Jumbo Puffs .875 oz., PK88 (67437)
- DOLE Dole Lactose Free Raspberry Soft Serve Mix 4.6lbs, PK4 (D551-A6120)
- Office Snax Snacks & Sweets