Shop All Cream and Creamers
Office Snax
Non Dairy Creamer Packet, 2.2g, PK800
Mfr # OFX00022
Zoro # G7204477
product price: $31.35
/pk 800, $0.04/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Creamers
- Size 2.2g
- Product Type Non-Dairy Creamer Packet
- Container Type Packet
- Flavor/Variety Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00022
- Zoro # G7204477
- UPC # 856924000226
- Country of Origin United States
- Category Cream and Creamers
Dimensions
Size | 2.2g |
Item Size | 2.2 g |
Details
Item | Non-Dairy Creamer |
Sub-Category | Creamers |
Product Type | Non-Dairy Creamer Packet |
Container Type | Packet |
Items per Pack | 800 |
Flavor/Variety | Plain |
Description
Non-Dairy Creamer, Product Type Non-Dairy Creamer Packet, Packs per Case 1, Flavor/Variety Plain, Items per Pack 800, Item Size 2.2 g, Container Type Packet, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, White (OSFR003-WM)
- LUCKY LEAF Lucky Leaf Premium Apple Fruit Filling Or Topping #10 Can, PK3 (FFPFP0242LKL01)
- NUTRICHEF Coffee Machine With Milk Frother (PKNESPRESO70)
- SUNCHIPS Sun Chips Whole Grain Original Chips 1 oz. Bag, PK104 (11151)
- OFFICE SNAX Reclosable Powdered Non-Dairy Creamer, 12 oz Canister, PK3 PK (OFX00020G)
- OFFICE SNAX Powder Creamer Canister, 12oz., PK24 (0020CT)
- OFFICE SNAX Non Dairy Creamer Canister, 12 oz, PK24 (OFX00020G)
- OFFICE SNAX Creamer, Nondairy, 12 oz., PK24 (00020CT)
- OFFICE SNAX Snax Non- Dairy Creamer 12 oz. (00020)
- COFFEE MATE Liquid Coffee Creamer, Vanilla Caramel, 0.38 oz Mini Cups, 50PK (12182156)
- NESTLE Coffee-mate® Liquid Coffee Creamer, Irish Creme, 0.38 oz Mini Cups, 200/Carton (35112CT)
- Office Snax Dairy