Shop All Candy
Office Snax
Fancy Mix Candy Candy
Mfr # OFX00668
Zoro # G506427377
product price: $12.19
/ea
Sold in multiples of 12 for $146.28
$146.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Snack Food Type Candy
- Product Type Candy
- Flavor Assorted
- Package Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax
- MFR # OFX00668
- Zoro # G506427377
- UPC # 851148006689
- Country of Origin Multiple
- Category Candy
Dimensions
Size | 16 oz |
Details
Item | Candy |
Snack Food Type | Candy |
Product Type | Candy |
Flavor | Assorted |
Package Type | Bag |
Packs per Case | 1 |
Description
Candy, Packs per Case 1, Product Type Candy, Flavor Assorted, Pack Size 16 oz, Package Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROWATER ZeroWater 4909636 80 oz Blue Water Pitcher (4909636)
- PANASONIC REFRIGERATION Battery Backup (BATTNIMH5C)
- COOKIES UNITED Cookies United Sesame Biscotti 6lbs (80060)
- UNIVEX Safety Guard Switch (7100123)
- OFFICE SNAX Candy Assortments, Spearmint Candy, 1 lb Bag (00655)
- OFFICE SNAX All Tyme Candy Mix (OFX00663)
- OFFICE SNAX All Tyme Candy Mix (OFX00652)
- GHIRARDELLI Ghirardelli Dark Coating Wafer 25lbs (62404)
- ICE BREAKERS Coolmint Mints 1.5 oz (34000-72060)
- HI-CHEW Fruit Chews, Original, 127 oz, PK3, 3PK (51370)
- TRIDENT Trident Cinnamon Sugar Free Gum 14 Pieces, PK60 (01152)
- Office Snax Snacks & Sweets