Shop All Candy
Office Snax.
Candy Assortments, Soft Peppermint Puffs, 22 oz Bag
Mfr # 00666
Zoro # G006602731
original price:
$44.00
19% off
new price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 oz
- Flavor Peppermint
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Office Snax.
- MFR # 00666
- Zoro # G006602731
- UPC # 851148006665
- Country of Origin Mexico
- Category Candy
Details
Capacity | 22 oz |
Flavor | Peppermint |
Packing Type | Bag |
Item | Candy |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Safety Thermostat Lcc, 5/16 X 3-1/2, 36 (3112)
- FAME FABRICS Counter Coat, Male, Red, K73, 4XL (81954)
- AMERICAN RANGE Coil, Solenoid, 120V , Safety Valve (A10075)
- RSVP INTERNATIONAL Pierced Crescent Pot Strainer (PT-15LR)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 5 lb Carton (00656)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- OFFICE SNAX. Candy Assortments, Gummy Bears, 1 lb Bag (00669)
- OFFICE SNAX. Lick Stix Suckers, Randomly Assorted Flavors, 5 lb Bag (00654)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 1 lb Bag (00668)
- HI-CHEW Fruit Chews, Original, 127 oz, PK3, 3PK (51370)
- Office Snax. Candy