Shop All Candy
Office Snax.
Candy Assortments, Soft and Chewy Candy Mix, 5 lb Carton
Mfr # 00656
Zoro # G206602739
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 lb
- Packing Type Carton
- Flavor Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Office Snax.
- MFR # 00656
- Zoro # G206602739
- UPC # 851148006566
- Country of Origin Canada
- Category Candy
Details
Capacity | 5 lb |
Packing Type | Carton |
Flavor | Assorted |
Item | Chewy Candy |
Description
Surprise everyone with a sweet treat that is full of candy. Perfect for large groups. Great for the office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO TERMINAL BLOCK (30956TB)
- CRESTWARE Sheet Pan Cover, Plastic, 18"x13" (SPC1813)
- BELLECO Limit Switch (401100)
- IMPERIAL Pilot Burner/Fryer (0310)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 5 lb Carton (00663)
- OFFICE SNAX. Candy Assortments, Starlight Peppermint Candy, 1 lb Bag (00670)
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 5 lb Carton (00671)
- OFFICE SNAX. Candy Assortments, Fancy Candy Mix, 1 lb Bag (00668)
- OFFICE SNAX. Candy Assortments, Soft and Chewy Candy Mix, 1 lb Bag (00664)
- MIKE & IKE Mike And Ike 10 oz. Mega Mix Stand Up Bag, PK8 (7097049295)
- Office Snax. Snacks & Sweets