No Product Image Available

Office Snax

Candy Assortments, Skittles/Starburst, 5 lb Box (Discontinued)


This Product is Discontinued
Shop for all Chips, Pretzels and Popcorn

Key Features

  • Flavor Skittles; Starburst
  • Size 5 lbs.
  • Weight 5 lbs
  • Capacity 5 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5 lbs.

Details

Flavor Skittles; Starburst
Weight 5 lbs
Capacity 5 lb

Description

Office Snax® Candy Assortments, Skittles/Starburst, 5 lb Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.